Motion
02-348791
02-348791 Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02472246
MFR #02-348791
Your Price$9,234.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-348791 Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #02472246
MFR #02-348791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,234.24/each(List $11,081.09)

Overview

Mfr description
PVQ20B2RA9SS1S21CG30

Specifications

  • Series
    PVQ
  • Displacement
    21.1 cm³/r
  • Pump Application
    Industrial
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    Standard
  • Inlet Port Size
    1.3125 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Max Volume Stop
    Without Max Volume Stop
  • Control Type
    Pressure Compensator Modified for Hydraulic Remote Control
  • Pressure Compensator Range
    Maximum of 3000 psi
  • Flow Compensator Range
    None
  • Maximum Operating Pressure
    3000 psi
  • Max Rpm
    1800 rpm
  • Displacement Type
    Variable Displacement
  • Max Operating Temperature
    130 °F
  • Max Continuous Torque
    135 N-m
  • Connection Gender
    Female
  • Overall Height
    131.5 mm
  • Overall Length
    266.7 mm
  • Port Thread Size
    1-5/8–12 SAE
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text