Motion
2472331

PEER CHAIN
2472331

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #02472331
MFR #2472331
Price$17.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
2472331

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #02472331
MFR #2472331

Mfr description
40 SLST D-3 CONN LINK LH EA PK OPEN END
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.18/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.157 in
  • Pitch
    1/2 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.021 lbs
  • Weight per Foot
    0.021 lbs, 0.031 kg/m

Details

  • Application
    Packaging
  • Attachment Link Number
    D-3
  • Attachment Link Type
    D-3 Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    12758
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    40
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    816 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)