Motion
1390
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1050 rpm Base, Stud Mount, Continuous Air Over
Mi Item #02472422
MFR #1390
Price$256.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 42Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1050 rpm Base, Stud Mount, Continuous Air Over
Mi Item #02472422
MFR #1390

Mfr description
1/4 HP,1050 / 3 SPD,1390,115 V,42Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.10/each

Specifications

Dimensions

  • Frame Size
    42Y
  • Overall Length C Dimension
    8.9 in
  • Service Factor
    1.00
  • Torque
    19.49 ft-lbs
  • Weight
    12 lbs

Details

  • Base RPM
    1050 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/4 HP, 6P, 42Y
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382000806
  • Max Allowable Current
    2.8 A
  • Maximum Speed
    1050 rpm
  • Model
    K048STZ3519012B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Stud
  • Number Of Speeds
    3
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    7.5 µF
  • Shaft End Bearing
    Self-Align
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382000806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)