Motion
5345
Condenser Fan Motor - 1/3 hp, 900 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 825 rpm Base, Hub / Stud Mount, Continuous Air Over
MI ITEM #02472424
MFR #5345
List Price$492.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/3 hp, 900 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 825 rpm Base, Hub / Stud Mount, Continuous Air Over
MI ITEM #02472424
MFR #5345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$492.22/each for your price

Overview

Mfr description
1/3 HP,825 RPM,5345,230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    48Y
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    825 rpm
  • Duty Condition Type
    Continuous Air Over
  • Mounting Type
    Hub / Stud
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    8
  • Description
    FHP, 1/3 HP, 8P, 48Y
  • Description Keyword
    1/3 hp
  • Overall Length C Dimension
    12.8 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    17 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382005580
  • UPC_NO
    786382005580
  • Manufacturer Product Page
  • Model
    K055SBZ0654802B
  • Motor Category
    Condenser Fan Motor
  • Max Allowable Current
    3 A
  • Product Types
    AC Motors
  • Torque
    33.7 ft-lbs
  • Opposite Drive End Bearing
    6201
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought