Motion
1862
Condenser Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Hub / Stud Mount, Continuous Air Over
Mi Item #02472447
MFR #1862
Price$229.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/2 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60 Hz, 1075 rpm Base, Hub / Stud Mount, Continuous Air Over
Mi Item #02472447
MFR #1862

Mfr description
1/2 HP,1075 RPM,1862,208-230 V,48Y
  • 140°F (60°C) ambient design
  • Sleeve bearings have all angle thrust system
  • Class B insulation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$229.07/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    10.3 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    39 ft-lbs
  • Weight
    15.8 lbs

Details

  • Applications
    Residential and Commercial Condensing Unit Fan Motors to Meet Manufacturer's Requirements
  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 HP, 6P, 48Y
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.10 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382040499
  • Max Allowable Current
    3.1 A
  • Maximum Speed
    1075 rpm
  • Model
    K055WMW1282012B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Hub / Stud
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    10 µF
  • Shaft End Bearing
    Self-Align
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382040499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)