Motion
3097
Condenser Fan Motor - 3/4 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Hub / Stud Mount, Continuous Air Over
MI ITEM #02472448
MFR #3097
List Price$272.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 3/4 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Hub / Stud Mount, Continuous Air Over
MI ITEM #02472448
MFR #3097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$272.70/each for your price

Overview

Mfr description
3/4 HP,1075 RPM,3097,208-230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    48Y
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Air Over
  • Mounting Type
    Hub / Stud
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Description
    A Variety of Conversion Options Available to Maximize Stock Flexibility When you need a customized motor in a hurry, Nidec technicians can modify stock product so you can have the motor you need, when you need it. Our experienced Factory Technicians specialize in stock motor modifications to offer a speedy response to customer needs. Normal lead time is three working days or less, depending on the availability of the motor to be converted.
  • Description Keyword
    3/4 hp
  • Overall Length C Dimension
    11.6 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    18 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382002794
  • UPC_NO
    786382002794
  • Manufacturer Product Page
  • Model
    K055SPH9906012B
  • Motor Category
    Condenser Fan Motor
  • Max Allowable Current
    4.7 A
  • Product Types
    AC Motors
  • Torque
    58.61 ft-lbs
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB)
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought