Motion
1971
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Band / Hub / Stud Mount, Continuous Duty
MI ITEM #02472450
MFR #1971
Price$182.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1200 rpm, 1 ph, 208-230 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Band / Hub / Stud Mount, Continuous Duty
MI ITEM #02472450
MFR #1971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.59/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    10.4 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    19.51 ft-lbs
  • Weight
    9.46 lbs

Details

  • Applications
    Blowers, Commercial Direct Drive Fans, Residential
  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/4 HP, 6P, 48Y
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382002121
  • Max Allowable Current
    1.5 A
  • Maximum Speed
    1075 rpm
  • Model
    K055WMH1251012B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Band / Hub / Stud
  • Number Of Speeds
    3
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    7.5 µF
  • Shaft End Bearing
    Self-Align
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382002121

Overview

Mfr description
1/4 HP,1075 / 3 SPD,1971,208-230 V,48Y
  • Belly band mount, flat and keyway on shaft
  • Automatic reset thermal overload protector
  • Reversible rotation
  • Continuous-duty, air over
  • Double-sealed ball bearings
  • Dual voltage
  • Class B insulation
  • 140°F (60°C) ambient rated
  • Shaft-up mounting
  • Applications: Designed to meet manufacturer's requirements for condenser cooling fans in commercial air conditioning applications where 3 phase power is required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought