Motion
8725
Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1625 rpm Base, Continuous Air Over
MI ITEM #02472475
MFR #8725
List Price$482.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 230 V, 48Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1625 rpm Base, Continuous Air Over
MI ITEM #02472475
MFR #8725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$482.68/each for your price

Overview

Mfr description
1/4 HP,1625 / 3 SPD,8725,230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    48Y
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1625 rpm
  • Duty Condition Type
    Continuous Air Over
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    4
  • Number Of Speeds
    3
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/4 hp
  • Overall Length C Dimension
    18 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    19.45 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382007430
  • UPC_NO
    786382007430
  • Manufacturer Product Page
  • Model
    KA55SGR9929801B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    1.6 A
  • Product Types
    AC Motors
  • Torque
    12.9 ft-lbs
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB)
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought