Motion
3567
Condenser Fan Motor - 3/4 hp, 900 rpm, 1 ph, 208-230 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 825 rpm Base, Band / Stud Mount, Continuous Duty
MI ITEM #02472494
MFR #3567
List Price$1,037.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 3/4 hp, 900 rpm, 1 ph, 208-230 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 825 rpm Base, Band / Stud Mount, Continuous Duty
MI ITEM #02472494
MFR #3567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,037.62/each for your price

Overview

Mfr description
3/4 HP,825 RPM,3567,208-230 V,56Z

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    56Z
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    825 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Band / Stud
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    8
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    3/4 hp
  • Overall Length C Dimension
    14.6 in
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    37 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382003418
  • UPC_NO
    786382003418
  • Manufacturer Product Page
  • Model
    K0630WP4016862B
  • Motor Category
    Condenser Fan Motor
  • Max Allowable Current
    5.3 A
  • Product Types
    AC Motors
  • Torque
    76.45 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought