Motion
1828
AC Induction Motor - 1 hp, 900 rpm, 3 ph, 208-230/460 V, 56 Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 900 rpm Base, Belly Band Mount, Continuous Duty
MI ITEM #02472495
MFR #1828
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 1 hp, 900 rpm, 3 ph, 208-230/460 V, 56 Frame, DPAO (Drip-Proof Air Over) Enclosure, 60 Hz, 900 rpm Base, Belly Band Mount, Continuous Duty
MI ITEM #02472495
MFR #1828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 HP,850 RPM,1828,208-230/460 V,56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56
  • Enclosure Type
    DPAO (Drip-Proof Air Over)
  • Frequency Rating
    60 Hz
  • Base RPM
    900 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Belly Band
  • Thermal Protection
    Automatic
  • Full Load Current
    5.00 / 2.50 A
  • Description Keyword
    1 hp
  • Shaft Diameter
    0.6250 in
  • Insulation Class
    B
  • Standards Met
    NEMA
  • Weight
    33 lbs
  • Applications
    Condenser Cooling Fans In Commercial Air Conditioning
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought