Motion
1817
AC Induction Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1140 rpm Base, Belly Band Mount, Continuous Duty
MI ITEM #02472499
MFR #1817
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 3/4 hp, 1200 rpm, 3 ph, 208-230/460 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1140 rpm Base, Belly Band Mount, Continuous Duty
MI ITEM #02472499
MFR #1817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3/4 HP,1140 RPM,1817,208-230/460 V,56Z
  • Belly band mount, flat and keyway on shaft
  • Automatic reset thermal overload protector
  • Reversible rotation
  • Continuous-duty, air over
  • Double-sealed ball bearings
  • Dual voltage
  • Class B insulation
  • 140°F (60°C) ambient rated
  • Shaft-up mounting
  • Applications: Designed to meet manufacturer's requirements for condenser cooling fans in commercial air conditioning applications where three phase power is required

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56Z
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Belly Band
  • Thermal Protection
    Automatic
  • Full Load Current
    2.80 / 1.40 A
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.6250 in
  • Insulation Class
    B
  • Standards Met
    NEMA
  • Weight
    28 lbs
  • Applications
    Condenser Cooling Fans In Commercial Air Conditioning
  • Manufacturer Catalog
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text