Motion
8200
Blower/Fan Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02472520
MFR #8200
Price$253.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 48 Frame, OPEN Enclosure, 60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02472520
MFR #8200

Mfr description
1/2 HP,1725 RPM,8200,115 V,48
  • Resilient base
  • Class B insulation unless otherwise noted
  • With threaded conduit hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.73/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    10 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Torque
    24.03 ft-lbs
  • Weight
    18 lbs

Details

  • Applications
    Belted Fans, Blowers
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 HP, 4P, 48
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    8.00 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382007157
  • Max Allowable Current
    8 A
  • Maximum Speed
    1725 rpm
  • Model
    SA55SFC4867722B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382007157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)