Motion
5794C
Blower/Fan Motor (Multi Speed) - 1/2 hp / 1/6 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Cradle Mount, Continuous Duty
Mi Item #02472533
MFR #5794C
Price$745.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor (Multi Speed) - 1/2 hp / 1/6 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56Z Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Cradle Mount, Continuous Duty
Mi Item #02472533
MFR #5794C

Mfr description
1/2 / 1/6 HP,1725 / 1140 RPM,5794C,115 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$745.84/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Overall Length C Dimension
    10.4 in
  • Service Factor
    1.00
  • Torque
    24.34 ft-lbs
  • Weight
    25 lbs

Details

  • Base RPM
    1140 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    1/2 hp / 1/6 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    58.0 %
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    5.1 A, 8.7 A
  • Maximum Speed
    1725 rpm
  • Model
    S063JCK7449724B
  • Motor Category
    Blower/Fan Motor (Multi Speed)
  • Motor Horsepower
    1/2 hp / 1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Cradle
  • NEMA Design Class
    O
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382005849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)