Motion
3306
Two Speed Motor - 1/2 hp / 1/6 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02472534
MFR #3306
Price$743.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Speed Motor - 1/2 hp / 1/6 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02472534
MFR #3306

Mfr description
1/2 / 1/6 HP,1725 / 1140 RPM,3306,115 V,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.41/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.00
  • Torque
    24.29 ft-lbs
  • Weight
    26 lbs

Details

  • Base RPM
    1140 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 / 1/6 HP, 4/6P, 56
  • Description Keyword
    1/2 hp / 1/6 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382003197
  • Max Allowable Current
    5.2 A, 9.2 A
  • Maximum Speed
    1725 rpm
  • Model
    S063SKP7731012B
  • Motor Category
    Two Speed Motor
  • Motor Horsepower
    1/2 hp / 1/6 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Fractional Motor Program
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • UPC_NO
    786382003197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)