Motion
7040
Condenser Fan Motor - 1/3 hp, 900 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 825 rpm Base, Hub / Stud Mount, Continuous Duty
MI ITEM #02472571
MFR #7040
List Price$445.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/3 hp, 900 rpm, 1 ph, 208-230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 825 rpm Base, Hub / Stud Mount, Continuous Duty
MI ITEM #02472571
MFR #7040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$445.87/each for your price

Overview

Mfr description
1/3 HP,825 RPM,7040,208-230 V,48Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    48Y
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    825 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Hub / Stud
  • Thermal Protection
    Automatic Reset
  • Full Load Current
    2.70 A
  • Motor Poles
    8
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation’s line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry’s most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium®† efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation’s U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium®† efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Description Keyword
    1/3 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    12.4 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    NEMA
  • Weight
    23 lbs
  • Applications
    Cooling
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382006532
  • UPC_NO
    786382006532
  • Manufacturer Product Page
  • Model
    K055SEN0651862B
  • Motor Category
    Condenser Fan Motor
  • Max Allowable Current
    2.7 A
  • Product Types
    AC Motors
  • Torque
    33.94 ft-lbs
  • Opposite Drive End Bearing
    6201
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text