Motion
6124
Condenser Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1550 rpm Base, Band Mount, Continuous Duty
MI ITEM #02472572
MFR #6124
Price$445.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 230 V, 48Y Frame, OPEN Enclosure, 60 Hz, 1550 rpm Base, Band Mount, Continuous Duty
MI ITEM #02472572
MFR #6124

Mfr description
1/4 HP,1550 RPM,6124,230 V,48Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.87/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    7.1 in
  • Service Factor
    1.00
  • Torque
    13.6 ft-lbs
  • Weight
    13 lbs

Details

  • Base RPM
    1550 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/4 HP, 4P, 48Y
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382006051
  • Max Allowable Current
    2.1 A
  • Maximum Speed
    1550 rpm
  • Model
    KA55SCK7719803B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Band
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    5 µF
  • Shaft End Bearing
    Self-Align
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382006051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)