Motion
1675
Condenser Fan Motor - 1/8 hp, 1800 rpm, 1 ph, 230 V, 42Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1550 rpm Base, Band Mount, Continuous Air Over
Mi Item #02472574
MFR #1675
Price$309.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Condenser Fan Motor - 1/8 hp, 1800 rpm, 1 ph, 230 V, 42Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1550 rpm Base, Band Mount, Continuous Air Over
Mi Item #02472574
MFR #1675

Mfr description
1/8 HP,1550 RPM,1675,230 V,42Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.52/each

Specifications

Dimensions

  • Frame Size
    42Y
  • Overall Length C Dimension
    6.8 in
  • Service Factor
    1.00
  • Torque
    6.698 ft-lbs
  • Weight
    9 lbs

Details

  • Base RPM
    1550 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/8 HP, 4P, 42Y
  • Description Keyword
    1/8 hp
  • Duty Condition Type
    Continuous Air Over
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382001087
  • Max Allowable Current
    0.79 A
  • Maximum Speed
    1550 rpm
  • Model
    K0480TW1675801B
  • Motor Category
    Condenser Fan Motor
  • Motor Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    Band
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    5 µF
  • Shaft End Bearing
    Self-Align
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382001087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)