Motion
NCG-PC020
NCG, Accessory, Single Clevis
Mi Item #02472581
MFR #NCG-PC020
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG, Accessory, Single Clevis
Mi Item #02472581
MFR #NCG-PC020

Mfr description
NCG-PC020 BRACKET
  • Single clevis bracket
  • Applicable series: NCG
  • Applicable bore mm (nominal size): 20 (3/4");25 (1"); 32 (1 1/4"); 40 (1 1/2"); 50 (2"); 63 (2 1/2")
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Cylinder Size
    20 mm;.75000 in

Details

  • Country of Origin
    US
  • Hardware Type
    Single Clevis Pivot Bracket
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)