Motion
1124
Blower/Fan Motor - 1/5 hp, 1200 rpm, 1 ph, 208-230 V, 42Y Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1075 rpm Base, Hub Mount, Continuous Duty
MI ITEM #02472586
MFR #1124
List Price$385.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/5 hp, 1200 rpm, 1 ph, 208-230 V, 42Y Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1075 rpm Base, Hub Mount, Continuous Duty
MI ITEM #02472586
MFR #1124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$385.87/each for your price

Overview

Mfr description
1/5 HP,1075 RPM,1124,208-230 V,42Y

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    208-230 V
  • Frame Size
    42Y
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1075 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Hub
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    6
  • Description
    FHP, 1/5 HP, 6P, 42Y
  • Description Keyword
    1/5 hp
  • Overall Length C Dimension
    16.5 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    23 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382000417
  • UPC_NO
    786382000417
  • Manufacturer Product Page
  • Model
    K0480TP1124673B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    1.3 A
  • Product Types
    AC Motors
  • Torque
    16 ft-lbs
  • Opposite Drive End Bearing
    Self-Align
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought