Motion
5795C
Blower/Fan Motor (Multi Speed) - 3/4 hp / 1/4 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02472587
MFR #5795C
Price$746.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor (Multi Speed) - 3/4 hp / 1/4 hp, 1200 rpm / 1800 rpm, 1 ph, 115 V, 56 Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm - 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02472587
MFR #5795C

Mfr description
3/4 HP,1725 / 1140 RPM,5795C,115 V,56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.96/each

Specifications

Dimensions

  • Frame Size
    56
  • Overall Length C Dimension
    11.3 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Torque
    18.23 ft-lbs
  • Weight
    27 lbs

Details

  • Applications
    Blowers, Fans
  • Base RPM
    1140 rpm - 1725 rpm
  • Country of Origin
    MEX
  • Description Keyword
    3/4 hp / 1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    11.50 / 6.40 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Max Allowable Current
    6.4 A, 11.5 A
  • Maximum Speed
    1725 rpm
  • Model
    S063JDJ7165724B
  • Motor Category
    Blower/Fan Motor (Multi Speed)
  • Motor Horsepower
    3/4 hp / 1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1200 rpm / 1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382005856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)