Motion
6078
Carbonator Pump Motor - 1/2 hp, 1800 rpm, 1 ph, 120/240 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02472595
MFR #6078
Price$242.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbonator Pump Motor - 1/2 hp, 1800 rpm, 1 ph, 120/240 V, 48 Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1725 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #02472595
MFR #6078

Mfr description
1/2 HP,1725 RPM,6078,120/240 V,48
  • For carbonator duty only
  • Reversible rotation
  • Automatic reset thermal overload protector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.98/each

Specifications

Dimensions

  • Frame Size
    48
  • Overall Length C Dimension
    8.69 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Torque
    29.54 ft-lbs
  • Weight
    17 lbs

Details

  • Applications
    Designed End Shield with Extended Hub and Short Slotted Shaft for Close Coupling Carbonator Pump to Motor
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/2 HP, 4P, 48
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    7.50 / 3.60 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    786382075682
  • Max Allowable Current
    3.6 A, 7.5 A
  • Maximum Speed
    1725 rpm
  • Model
    S055NSW7302022J
  • Motor Category
    Carbonator Pump Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    120/240 V
  • Motor Type
    Fractional Motor Program
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382075682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)