Motion
2319
Blower/Fan Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 48N Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, N-Flange Mount, Continuous Duty
Mi Item #02472597
MFR #2319
Price$350.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 3600 rpm, 1 ph, 115 V, 48N Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 3450 rpm Base, N-Flange Mount, Continuous Duty
Mi Item #02472597
MFR #2319

Mfr description
1/3 HP,3450 RPM,2319,115 V,48N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.42/each

Specifications

Dimensions

  • Frame Size
    48N
  • Overall Length C Dimension
    8.56 in
  • Torque
    8.104 ft-lbs
  • Weight
    14.6 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/3 HP, 2P
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382002275
  • Max Allowable Current
    4.8 A
  • Maximum Speed
    3450 rpm
  • Model
    SD55SBC4527R14B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    N-Flange
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382002275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)