Motion
5866
Blower/Fan Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, 48M Frame, ENCLOSED Enclosure, 60 Hz, 3450 rpm Base, M-Flange Mount, Continuous Duty
MI ITEM #02472598
MFR #5866
List Price$207.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, 48M Frame, ENCLOSED Enclosure, 60 Hz, 3450 rpm Base, M-Flange Mount, Continuous Duty
MI ITEM #02472598
MFR #5866

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.25/each for your price

Overview

Mfr description
1/7 HP,3450 RPM,5866,115 V,48M

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/7 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48M
  • Enclosure Type
    ENCLOSED
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    M-Flange
  • Thermal Protection
    Manual Reset
  • Motor Poles
    2
  • Description
    FHP, 1/7 HP, 2P, 48M
  • Description Keyword
    1/7 hp
  • Overall Length C Dimension
    7.81 in
  • Service Factor
    1.00
  • Frame Material
    Steel
  • Insulation Class
    B
  • Weight
    8.11 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382067540
  • UPC_NO
    786382067540
  • Manufacturer Product Page
  • Model
    S055TGK7806R13B
  • Motor Category
    Blower/Fan Motor
  • Max Allowable Current
    2.6 A
  • Product Types
    AC Motors
  • Torque
    3.501 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought