Motion
3580
Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56N Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, N-Flange Mount, Continuous Duty
Mi Item #02472603
MFR #3580
Price$525.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blower/Fan Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56N Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, N-Flange Mount, Continuous Duty
Mi Item #02472603
MFR #3580

Mfr description
1/3 HP,1725 RPM,3580,115 V,56N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$525.24/each

Specifications

Dimensions

  • Frame Size
    56N
  • Overall Length C Dimension
    10.5 in
  • Shaft Diameter
    0.6250 in
  • Torque
    16.1 ft-lbs
  • Weight
    25 lbs

Details

  • Applications
    Oil Burner
  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1/3 HP, 4P, 56N
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.80 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382003432
  • Maximum Speed
    1725 rpm
  • Model
    S063SHJ7367724B
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V
  • Motor Type
    Heating and Air-Conditioning Motors
  • Mounting Type
    N-Flange
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    NEMA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual Reset
  • UPC_NO
    786382003432
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)