Motion
05910R

JUSTRITE
05910R

Biohazard Waste Can, Capacity: 6gal, Container Shape: Cylindrical, Opening Method: Foot Operated, Color: Red
MI ITEM #02472663
MFR #05910R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JUSTRITE
05910R

Biohazard Waste Can, Capacity: 6gal, Container Shape: Cylindrical, Opening Method: Foot Operated, Color: Red
MI ITEM #02472663
MFR #05910R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15-7/8 in
  • Width/Diameter
    11-7/8 in

Details

  • Approval Listing Regulations
    FM, OSHA 29 CFR 1910.1030, TÜV
  • Capacity
    6 gal (US)
  • Color
    Red
  • Container Shape
    Cylindrical
  • Material
    Steel
  • Opening Method
    Foot Operated

Overview

Mfr description
05910R 6 GAL BIOHAZARD RED
  • Meets OSHA 29 CFR 1910.1030 for the segregation of infectious waste
  • Can be used to store contaminated laundry as well as other regulated waste
  • Not for the storage of sharps
  • Sturdy steel cans feature leakproof construction with foot-operated, self-closing lid
  • Simple foot pedal operation opens the cover automatically to safely dispose of biohazard waste
  • Upon release of the pedal, the can cover closes quickly to reduce the risk of contamination
  • Biohazard bag is held securely around the circumference of the can top

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought