Specifications
Dimensions
- Height18-1/4 in
- Width/Diameter13-15/16 in
Details
- Approval Listing RegulationsFM, OSHA 29 CFR 1910.1030, TÜV
- Capacity10 gal (US)
- ColorWhite
- Container ShapeCylindrical
- MaterialSteel
- Opening MethodFoot Operated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)