Motion
08006
DRUM VENT, SINGLE ACTION, PE AND SS
Mi Item #02472704
MFR #08006
Price$193.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRUM VENT, SINGLE ACTION, PE AND SS
Mi Item #02472704
MFR #08006

Mfr description
08006 DRUM VENT NON/MET S.S.HDWE.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.78/each

Specifications

Dimensions

  • Connection Size
    2 in

Details

  • Application
    Chlorinated Solvents
  • Fm Approval
    FM Approved
  • Material
    Stainless Steel
  • Thread Type
    NPS/NPT
  • Type
    Vertical Drum Vent
  • Vacuum Relief
    Automatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)