1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
08011
Drum Vent Fitting, NPT Inlet 2 In
MI ITEM #
02472705
MFR #
08011
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
JUSTRITE 08011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
08011
Drum Vent Fitting, NPT Inlet 2 In
MI ITEM #
02472705
MFR #
08011
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Connection Size
2 in
Details
Drum Vent Compatibility
Justrite 08005, Justrite 08101
Fm Approval
Not FM Approved
Material
Iron
Type
Dual Action
Overview
Mfr description
08011 2X2 GLV 90 DEGREE STREET ELBOW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought