Motion
08015
FITTING EL F/VENT 3/4 in DRM OPN
Mi Item #02472706
MFR #08015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FITTING EL F/VENT 3/4 in DRM OPN
Mi Item #02472706
MFR #08015

Mfr description
08015 REDUCNG ELBW 2X3/4"GALV 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    3/4 in

Details

  • Drum Vent Compatibility
    Justrite 08005, Justrite 08101
  • Fm Approval
    Not FM Approved
  • Material
    Iron
  • Type
    EL Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)