Motion
08201
Funnel, Safety Can Compatibility: Safety Drum, Diameter: 4-1/2", Attachment Type: Slip-On
Mi Item #02472712
MFR #08201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, Safety Can Compatibility: Safety Drum, Diameter: 4-1/2", Attachment Type: Slip-On
Mi Item #02472712
MFR #08201

Mfr description
08201 MINI PAIL FUNNEL SELF CLOSE
  • Wide-mouth opening with hinged, stay-open lid
  • Built-in flame arrester to prevent fire intrusion
  • Galvanized steel with durable epoxy powder coat finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    4-1/2 in
  • Length
    4-1/2 in

Details

  • Attachment Type
    Slip-On
  • Material
    Steel
  • Safety Can Compatibility
    Safety Drum
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)