Motion
08202
Funnel, Safety Can Compatibility: Safety Drum, Diameter: 4-1/2", Attachment Type: Slip-On
Mi Item #02472713
MFR #08202
Price$226.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, Safety Can Compatibility: Safety Drum, Diameter: 4-1/2", Attachment Type: Slip-On
Mi Item #02472713
MFR #08202

Mfr description
08202 MINI PAIL FUNNEL
  • Wide-mouth opening with hinged, stay-open lid
  • Built-in flame arrester to prevent fire intrusion
  • Galvanized steel with durable epoxy powder coat finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.98/each

Specifications

Dimensions

  • Diameter
    4-1/2 in
  • Length
    4-1/2 in

Details

  • Attachment Type
    Slip-On
  • Material
    Steel
  • Safety Can Compatibility
    Safety Drum
  • Type
    Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)