Motion
08204
Flame Arrestor, 6In Cap, 2In Bung Opening
Mi Item #02472715
MFR #08204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flame Arrestor, 6In Cap, 2In Bung Opening
Mi Item #02472715
MFR #08204

Mfr description
08204 DRUM FILL VENT - BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    2 in

Details

  • Application
    Waste Solvent Disposal
  • Fm Approval
    FM Approved
  • Material
    Brass
  • Thread Type
    NPS/NPT
  • Type
    Vertical Drum Vent
  • Vacuum Relief
    Automatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)