Motion
08205
Funnel, Safety Can Compatibility: Safety Drum, Diameter: 10-3/4", Attachment Type: Slip-On
MI ITEM #02472716
MFR #08205
Price$982.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, Safety Can Compatibility: Safety Drum, Diameter: 10-3/4", Attachment Type: Slip-On
MI ITEM #02472716
MFR #08205

Mfr description
08205 FUNNEL ASSEMBLY W/32"FLAME AR
  • Wide-mouth opening with hinged, stay-open lid
  • Built-in flame arrester to prevent fire intrusion
  • Galvanized steel with durable epoxy powder coat finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$982.43/each

Specifications

Dimensions

  • Diameter
    10-3/4 in
  • Length
    10 in

Details

  • Attachment Type
    Slip-On
  • Material
    Steel
  • Safety Can Compatibility
    Safety Drum
  • Type
    Funnel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)