Motion
08208
Funnel with Hose, Safety Can Compatibility: Safety Drum, Diameter: 10-3/4", Attachment Type: Slip-On
MI ITEM #02472718
MFR #08208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel with Hose, Safety Can Compatibility: Safety Drum, Diameter: 10-3/4", Attachment Type: Slip-On
MI ITEM #02472718
MFR #08208

Mfr description
08208 FUNNEL ASSEMBLY W/33" VISCOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    10-3/4 in
  • Length
    10 in

Details

  • Attachment Type
    Slip-On
  • Material
    Steel
  • Safety Can Compatibility
    Safety Drum
  • Type
    Funnel with Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)