Motion
08211
Funnel, Brass, Pressure And Vacuum Relief
MI ITEM #02472721
MFR #08211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Funnel, Brass, Pressure And Vacuum Relief
MI ITEM #02472721
MFR #08211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    2 in

Details

  • Application
    Waste Solvent Disposal
  • Fm Approval
    FM Approved
  • Material
    Brass
  • Thread Type
    NPS/NPT
  • Type
    Vertical Drum Vent
  • Vacuum Relief
    Automatic

Overview

Mfr description
08211 DRUM FILL VENT W/FUNNEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought