Motion
08306
Horizontal Drum Vent - Material: Stainless Steel, Thread Type: NPS/NPT
MI ITEM #02472737
MFR #08306
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Drum Vent - Material: Stainless Steel, Thread Type: NPS/NPT
MI ITEM #02472737
MFR #08306

Mfr description
08306 S.S. DRUM VENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    2 in

Details

  • Application
    Corrosives & General Solvents
  • Fm Approval
    FM Approved
  • Material
    Stainless Steel
  • Thread Type
    NPS/NPT
  • Type
    Horizontal Drum Vent
  • Vacuum Relief
    Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)