Motion
08530
Drum Gauge-5 in Length
Mi Item #02472765
MFR #08530
Price$42.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Gauge-5 in Length
Mi Item #02472765
MFR #08530

Mfr description
08530 FILL GAUGE,DRUM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.78/each

Specifications

Dimensions

  • Bung Opening
    3/4 in
  • Length
    5 in

Details

  • Drum Position
    Vertical
  • Material
    Polyethylene
  • Thread Type
    NPT
  • Type
    Pop-Up Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)