Motion
08552
Drum Gate Valve, 2 In, Self-Closing, Brass
Mi Item #02472769
MFR #08552
Price$470.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Gate Valve, 2 In, Self-Closing, Brass
Mi Item #02472769
MFR #08552

Mfr description
08552 GATE VALVE,SELF CLOSING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$470.30/each

Specifications

Dimensions

  • NPT Size
    2 in

Details

  • Closing Type
    Self-Closing
  • Fm Approval
    FM Approved
  • Liquid Comp
    Viscous Liquids
  • Material
    Brass
  • Type
    Drum Gate Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)