1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
08805
Drum Bung Wrench, Offset, 11in.L
Mi Item #
02472775
MFR #
08805
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
JUSTRITE 08805
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
08805
Drum Bung Wrench, Offset, 11in.L
Mi Item #
02472775
MFR #
08805
Mfr description
08805 DRUM PLUG WRENCH,85-5-5-5 BRSS
Nonsparking
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Fits Size
2 in, 3/4 in
Overall Length
11 in
Details
Material
Brass Alloy
Type
Bung
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items