Specifications
Dimensions
- Extension Length Inch3-1/4 in
Details
- Fm ApprovalNot FM Approved
- MaterialBrass
- Shank TypeAdjustable
- TypeFlexible Faucet Extension
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)