Specifications
Dimensions
- NPT Size3/4 in
Details
- Arrester TypeInternal Arrester
- Closing TypeSelf-Closing
- Fm ApprovalFM Approved
- Liquid CompNon-Viscous Liquids
- MaterialStainless Steel
- Shank TypeAdjustable
- TypeFaucet
Overview
Mfr description
08916 316 STAINLESS STEEL ADJ FAUCET