Motion
08955
Viscous Liquids Faucet, 3/4 In, Brass
Mi Item #02472787
MFR #08955
Price$121.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viscous Liquids Faucet, 3/4 In, Brass
Mi Item #02472787
MFR #08955

Mfr description
08955 DRUM FAUCET W/O SCREEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.08/each

Specifications

Dimensions

  • NPT Size
    3/4 in

Details

  • Arrester Type
    Internal Arrester
  • Closing Type
    Self-Closing
  • Fm Approval
    FM Approved
  • Liquid Comp
    Viscous Liquids
  • Material
    Brass
  • Type
    Faucet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)