Specifications
Dimensions
- Height15-7/8 in
- Width/Diameter11-7/8 in
Details
- Approval Listing RegulationsFM, OSHA, TÜV, UL
- Capacity6 gal.
- ColorYellow
- Container ShapeCylindrical
- MaterialGalvanized Steel
- Opening MethodFoot Operated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)