Specifications
Dimensions
- Height15-7/8 in
- Width/Diameter11-7/8 in
Details
- Approval Listing RegulationsFM, OSHA, UL
- Capacity6 gal.
- ColorYellow
- Container ShapeCylindrical
- MaterialGalvanized Steel
- Opening MethodHand Operated
Overview
Mfr description
09111 6 GAL OWC W/O LEVER YELLOW