Overview
Mfr description
09200Y COUNTERTOP OWC YELLOW
Specifications
- Capacity2 gal.
- Container ShapeCylindrical
- Opening MethodHand Operated
- ColorYellow
- MaterialGalvanized Steel
- Height9-1/8 in
- Width/Diameter9-5/8 in
- Approval Listing RegulationsFM, OSHA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data