Overview
Mfr description
09301 10 GAL OWC YELLOW
Specifications
- Capacity10 gal.
- Container ShapeCylindrical
- Opening MethodFoot Operated
- ColorYellow
- MaterialGalvanized Steel
- Height18-1/4 in
- Width/Diameter13-15/16 in
- Approval Listing RegulationsFM, OSHA, TÜV, UL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data