Motion
09310
Oily Waste Can, 10 Gal., Steel, Red
MI ITEM #02472796
MFR #09310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oily Waste Can, 10 Gal., Steel, Red
MI ITEM #02472796
MFR #09310

Mfr description
09310 10 GAL OWC W/O LEVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    18-1/4 in
  • Width/Diameter
    13-15/16 in

Details

  • Approval Listing Regulations
    FM, OSHA, UL
  • Capacity
    10 gal.
  • Color
    Red
  • Container Shape
    Cylindrical
  • Material
    Galvanized Steel
  • Opening Method
    Hand Operated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)