Overview
Mfr description
09501 14 GAL OWC-YELLOW
Specifications
- Capacity14 gal.
- Container ShapeCylindrical
- Opening MethodFoot Operated
- ColorYellow
- MaterialGalvanized Steel
- Height20-1/4 in
- Width/Diameter16-1/16 in
- Approval Listing RegulationsFM, OSHA, TÜV, UL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data