Overview
Mfr description
09711 21 GAL OWC W/O LEVER YELLOW
Specifications
- Capacity21 gal.
- Container ShapeCylindrical
- Opening MethodHand Operated
- ColorYellow
- MaterialGalvanized Steel
- Height23-7/16 in
- Width/Diameter18-3/8 in
- Approval Listing RegulationsFM, OSHA, UL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data