Motion
10008
Safety Plunger Can, Capacity: 1pt, Material: Steel, Color: Red, Height: 5-1/4", Can Diameter: 4-7/8"
MI ITEM #02472805
MFR #10008
Price$127.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Plunger Can, Capacity: 1pt, Material: Steel, Color: Red, Height: 5-1/4", Can Diameter: 4-7/8"
MI ITEM #02472805
MFR #10008

Mfr description
10008 1 PT PLUNGER CAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.23/each

Specifications

Dimensions

  • Can Diameter
    4-7/8 in
  • Dasher Diameter
    2-3/4 in
  • Height
    5-1/4 in

Details

  • Approval Listing Regulations
    FM
  • Capacity
    1 pt (US)
  • Color
    Red
  • Dasher Material
    Steel
  • Material
    Steel
  • Plunger Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)